LED DECOR ACCENT PENDANT, 10in PMMA DISK, 5CCT 27/30/325/40/50K, 700LM, DIM, 12W, BLACK
- Mfr # LDAP-10-MCT5
- Zoro # G924885209
product price:Â
$
96.79
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LDAP-10-MCT5
- Zoro #
- G924885209
- UPC #
- 845060085570
- Country of Origin
- Indonesia
Description
The Westgate LDAP-10-MCT5 is a LED decor accent pendant. It delivers 700LM of 27K/30K/35K/40K/50K light at 12W. Operates on 120V input power. Constructed of aluminum in a black finish. Dimming: TRIAC DMMING. Key specifications: CRI 90, power factor >0.95, THD less than 30%, beam angle 120, operating temperature -20 DegC-40 DegC, 50,000hrs rated life, IP20 ingress protection. Certifications: ETL.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.