Shop WESTGATE
See all product information
Create Account
LED Economy Wall Pack with Photocell, 15W/20W/30W, 120-277V, White
Mfr # LESW-15-30W-MCTP-P-WH
Zoro # G511646992
product price:
$
90.59
/ea
Key Features
Width
5.71 in
Height
4.4 in
Length
3.32 in
Watts
15W/20W/30W
Lumens
4050
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LESW-15-30W-MCTP-P-WH
- Zoro #
- G511646992
- UPC #
- 845060074628
- Country of Origin
- China
- Item
- Goose Neck Lighting
- Watts
- 15W/20W/30W
- Lumens
- 4050
- Finish
- White
- Color Temp.
- 30K/40K/50K
Description
- •LED Non-Cutoff Wall Pack with Photocell is ideal for general site lighting, loading docks, doorway, pathway and parking areas.
- •Polycarbonate Housing & Lens
- •Sensor Ready
- •Multi-Power (The switch is inside the fixture)
- •Wattage: 15W/20W/30W
- •Color Temperatures: 3000K/4000K/5000K
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.