LED FILAMENT CANDELABRA BULB (E12) 5W, 330LM, CRI 80, 110V~130V, 360 BEAM ANGLE, FULLY DIMMABLE

  • Mfr # E12-FLA-5W-40K-D

  • Zoro # G402632394


product price: $8.65
/ea

Key Features

Voltage
110~130V
Watts
4W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E12-FLA-5W-40K-D
Zoro #
G402632394
UPC #
845060037340
Country of Origin
Unknown

Details

Voltage
110~130V
Watts
4W
Lumens
400LM

Description

Voltage: 110-130V
Watts: 5W
Lumens: 500~600LM
Color: 2700K and 4000K
CRI: >80
Beam Angle: 360°
Base: E12 Candelabra
Lifespan: 30,000 Hours
Dimmable: 10-100%
Color Temp: 2700K and 4000K
Power factor: 0.85
E12 base
Long life reduced re-lamping cost
Contains no mercury
Emits no UV/IR light
3-year warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.