Zoro Homepage

LED Flat Wall Pack, 15W/25W/40W, 3000K/4000K/5000K

  • Mfr # WPFX-SM-15-40W-MCTP-P

  • Zoro # G911647001


product price: $147.99
/ea
Free Shipping & Returns

Key Features

Width
4.57 in
Height
10.43 in
Length
5.98 in
Watts
15W/25W/40W
Lumens
5200
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WPFX-SM-15-40W-MCTP-P
Zoro #
G911647001
UPC #
845060092950
Country of Origin
China

Dimensions

Width
4.57 in
Height
10.43 in
Length
5.98 in

Details

Item
Cylinder Downlight
Watts
15W/25W/40W
Lumens
5200
Finish
Bronze
Color Temp.
30K/40K/50K

Description

  • •Ideal for general site lighting, alleys, loading docks, doorway, pathway, and parking areas. Great for use with motion sensors or another instant on/off controls.
  • •Die-Cast Aluminum With Powder Coat Finish (Dark Bronze)
  • •High Light Transmittance, Anti-UV and Fire Resistant PC Lens
  • •Wattage: 15W/25W/40W
  • •Multi Color Temperature & Multi Power/Wattage (Selectable)
  • •Color Temperatures: 3000K/4000K/5000K

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.