Shop WESTGATE
See all product information
Create Account
LED FLOOD 120-277V 24W 50K 90D BRONZE, 5000K, Dark Bronze
- Mfr # GL-24W-50K-BR
- Zoro # G624886315
product price:Â
$
98.79
/ea
Key Features
BUG Rating
B2-U2-G0
Power Factor
0.9
CRI
>80
Lens Type
Optical Lens
Lighting Technology
Lumileds LEDs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GL-24W-50K-BR
- Zoro #
- G624886315
- UPC #
- 845060059137
- Country of Origin
- China
- BUG Rating
- B2-U2-G0
- Power Factor
- 0.9
- CRI
- >80
- Lens Type
- Optical Lens
- Item
- LED Flood 120-277V 24W 50K 90D Bronze
- Lighting Technology
- Lumileds LEDs
- Bulb Beam Angle
- 35°
- Finish
- Dark Bronze
- Operating Temp. Range
- -4 Degrees to 104 Degrees F
- Voltage
- 120V to 277V
- Fixture Wattage
- 24W
- Base Material
- Die-Cast Aluminum With Powder Coat Finish
- Lumens
- 1920LM
- Rated Life
- 70,000hr
- IP Rating
- IP65
- Color Temperature
- 5000 K
- Weight
- 2.09 lb
Dimensions
- Length
- 6.77 in
- Height
- 4.96 in
- Width
- 5.71 in
Description
The Westgate GL-24W-50K-BR is a LED flood 120-277v 24w 50k 90d bronze. It delivers 1920LM of 5000K light at 24W. Operates on 120-277V input power. Constructed of die-cast aluminum with powder coat finish in a dark bronze finish. Key specifications: CRI >80, power factor 0.9, beam angle 35 Deg, operating temperature -4 DegF to 104 DegF, 70,000hr rated life, IP65 ingress protection, BUG rating B2-U2-G0. Light source: Lumileds LEDs. Lens: Optical Lens.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.