Shop WESTGATE
See all product information
Create Account
LED Flood Light, 72W
Mfr # TC-FL-72W-RGBW-BT-BK
Zoro # G711647461
product price:
$
712.99
/ea
Free Shipping & Returns
Key Features
Depth
12 in
Finish
Black
Length
9.85 in
Width
1.37 in
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TC-FL-72W-RGBW-BT-BK
- Zoro #
- G711647461
- UPC #
- 845060088229
- Country of Origin
- China
Dimensions
- Depth
- 12 in
- Length
- 9.85 in
- Width
- 1.37 in
Details
- Finish
- Black
- Item
- Suspension Light
- Color
- Black
- Watts
- 72W
- Lumens
- 2448
- Color Temp.
- RGBW
Description
- •The fixture has classic traditional appearance, professional light distribution design, 60-degree beam angle, ideal for park landscaping, garden, architectural landscape lighting, suitable for wet locations
- •Die-cast Aluminum Housing with Powder Coat Finish
- •Lens Type: Plaid Tempered Glass + Aluminum Reflectors
- •Wattage: 72W
- •Color Temperatures: RGBW Selectable Through Phone App
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.