This item is Discontinued.

Westgate LED Highbay, Aluminium Housing 14", 90 Optical PC Lens, 200W, 26200 LM, 100~277VAC, IP65, 4000K UHB-360-CW-480V

LED Highbay, Aluminium Housing 14", 90 Optical PC Lens, 200W, 26200 LM, 100~277VAC, IP65, 4000K (Discontinued)

  • Mfr # UHB-360-CW-480V
  • Zoro # G402638303
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
UHB-360-CW-480V
Zoro #
G402638303
UPC #
845060004441
Country of Origin
Unknown

Details

Voltage
480V
Watts
360W
Lumens
40000LM
Beam Angle
30°
Color
Black
IP Rating
Damp Location
Material
Acd12 Aluminum
CRI
>80

Description

Housing: ACD12 aluminum heat sink, SUS black plate. outdoor powder coating
Optical Lens: High-transmiance PC, anti-UV and fire-resistant
Voltage: 120~277V; 60Hz AC
LED: LumiLEDs
Efficacy: 150LM/W
CRI: >80
Power Factor: ≤0.9
Beam Angle: 90°
THD: <20%
0~10V Dimming
Operating Temperature: -4oF to 122oF
Aluminum LED Board: High conductive, waterproof, aging resistance, salt mist resistance, long-life
The human body induction function (adapter sold separately)
7-year warranty

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.