Zoro Homepage

LED Linear Corner Corridor Lights, White, 20W/30W/40W, 120-277V

  • Mfr # LCL-4FT-40W-MCTP

  • Zoro # G511673196


product price: $169.99
/ea
Free Shipping & Returns

Key Features

Lumens
4600
Fixture Wattage
20W/30W/40W
Color Temp.
3500K/4000K/5000K
Housing Finish
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCL-4FT-40W-MCTP
Zoro #
G511673196
UPC #
845060081596
Country of Origin
China

Details

Lumens
4600
Fixture Wattage
20W/30W/40W
Color Temp.
3500K/4000K/5000K
Housing Finish
White
Item
Flood Lights

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.