Zoro Homepage

LED Linear High Bays, 150W, 4000K, 20400LM, 480V

  • Mfr # LLHB4-150W-MP-40K-D-480V

  • Zoro # G611647059


product price: $410.99
/ea
Free Shipping & Returns

Key Features

Lumens
23250
Max. Fixture Wattage
150W
Width
3.15 in
Height
9.13 in
Length
9.13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LLHB4-150W-MP-40K-D-480V
Zoro #
G611647059
UPC #
-
Country of Origin
China

Dimensions

Width
3.15 in
Height
9.13 in
Length
9.13 in

Details

Lumens
23250
Fixture Voltage
480V
Color Temperature
4000K
Max. Fixture Wattage
150W
Item
Indoor/Outdoor Wall Sconce
Finish
White

Description

  • •Ideal for replacement of conventional lighting systems such as HID and fluorescent.
  • •Applications include manufacturing warehousing and other large indoor spaces with mounting heights from 10ft. to 40ft.
  • •Power Selectable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.