Zoro Homepage

LED Linear Vapor Lights, 65W, 5000K, 480V

  • Mfr # LLVT-8FT-65W-50K-D-480V

  • Zoro # G311695114


product price: $654.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Fixture Wattage
65W
Length
9.85 in
Color Temperature
50K
Width
1.37 in
Finish
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LLVT-8FT-65W-50K-D-480V
Zoro #
G311695114
UPC #
845060075052
Country of Origin
China

Dimensions

Length
9.85 in
Width
1.37 in
Height
12 in

Details

Item
Flood Lights
Fixture Wattage
65W
Color Temperature
50K
Finish
Gray
Lumens
8450
Color Temp.
5000K

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.