Shop WESTGATE
See all product information
Create Account
LED MIRROR 24x36x1.37in, 120V, 24W, 27-65K CCT CRI>90, DIM., WITH DEFORGER, 44W, 3000K/4500K/6500K
- Mfr # LMIR-18-2436-MCT-DF
- Zoro # G424886171
product price:Â
$
298.99
/ea
Free Shipping & Returns
Key Features
Finish
Anodising
Material
Aluminium
Length
24.0 in
Voltage
120V
Standards
ETL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LMIR-18-2436-MCT-DF
- Zoro #
- G424886171
- UPC #
- 845060086164
- Country of Origin
- Indonesia
- Finish
- Anodising
- Material
- Aluminium
- Item
- LED Mirror 24X36X1.37In
- Voltage
- 120V
- Standards
- ETL
Dimensions
- Length
- 24.0 in
- Width
- 36.0 in
- Height
- 1.37 in
Description
The Westgate LMIR-18-2436-MCT-DF is a LED mirror 24x36x1.37in. Rated at 44W. Operates on 120V input power. Constructed of aluminium in a anodising finish. Dimming: Stepless dimming. Key specifications: CRI 90, operating temperature -20 DegC-45 DegC, 35000hr rated life, IP44 ingress protection. Certifications: ETL.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.