
LED Model J Architectural Outdoor/Indoor Wall Lights, Black, 10W, 3000K/4000K/5000K
Mfr # LRS-J1S-MCT-C90-BK
Zoro # G111673039
product price: $147.99
/ea
Free Shipping & Returns
Key Features
Watts
10W
Lumens
700
Finish
Black
Color Temp.
30K/40K/50K
Fixture Housing Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LRS-J1S-MCT-C90-BK
Zoro #
G111673039
UPC #
845060087963
Country of Origin
China
Details
Item
High bay Light
Watts
10W
Lumens
700
Finish
Black
Color Temp.
30K/40K/50K
Fixture Housing Color
Black
Description
- •Wall Pack with double-walled clear/frosted lens is ideal for general site lighting, loading docks, doorway, pathway and parking areas.
- •Back plate: Die-cast aluminum + Black Housing Finish
- •Polycarbonate Lens
- •Wattage: 10W
- •Multi CCT Switch is Inside Fixture
- •Color Temperature: 3000K/4000K/5000K
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.