LED Model J Architectural Outdoor/Indoor Wall Lights, Brushed Nickel, 20W, 3000K/4000K/5000K

  • Mfr # LRS-J-MCT-C90-BN

  • Zoro # G511673080


product price:  $150.99
/ea
Free Shipping & Returns

Key Features

Watts
20W
Lumens
1400
Finish
Bronze
Color Temp.
30K/40K/50K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LRS-J-MCT-C90-BN
Zoro #
G511673080
UPC #
845060087987
Country of Origin
China

Details

Item
High bay Light
Watts
20W
Lumens
1400
Finish
Bronze
Color Temp.
30K/40K/50K

Description

  • •Wall Pack with double-walled clear/frosted lens is ideal for general site lighting, loading docks, doorway, pathway and parking areas.
  • •Back plate: Die-cast aluminum + Brushed Nickel Housing Finish
  • •Polycarbonate Lens
  • •Wattage: 20W
  • •Multi CCT Switch is Inside Fixture
  • •Color Temperature: 3000K/4000K/5000K

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.