Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LED Modern Power & 3CCT Adjustable Wall Pack, 90-120W

  • Mfr # WAX-90-120W-MCTP

  • Zoro # G011647130


product price: $273.99
/ea
Free Shipping & Returns

Key Features

Width
1.48 in
Height
47.72 in
Length
23.74 in
Watts
90W/105W/120W
Lumens
16800
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WAX-90-120W-MCTP
Zoro #
G011647130
UPC #
845060091557
Country of Origin
China

Dimensions

Width
1.48 in
Height
47.72 in
Length
23.74 in

Details

Item
Recessed Light
Watts
90W/105W/120W
Lumens
16800
Finish
Bronze
Color Temp.
30K/40K/50K

Description

  • •Ideal for general site lighting, alleys, loading docks, doorway, pathway, and parking areas. Great for use with motion sensors or another instant on/off controls.
  • •High Light Transmittance, Anti-UV and Fire Resistant PC Lens
  • •Die-Cast Aluminum With Powder Coat Finish (Dark Bronze)
  • •Multi CCT and Power (Switches are inside fixture)
  • •Wattage: 90W/105W/120W
  • •Color Temperatures: 3000K/4000K/5000K

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.