Zoro Homepage

LED Modern Power & CCT Selectable Cut-Off Wall Pack, 60W/80W/100W, 3000K/4000K/5000K

  • Mfr # WPAX-100W-MCTP

  • Zoro # G611646991


product price: $225.99
/ea
Free Shipping & Returns

Key Features

Width
1.48 in
Height
47.72 in
Length
23.74 in
Watts
60W/80W/100W
Lumens
14000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WPAX-100W-MCTP
Zoro #
G611646991
UPC #
845060092479
Country of Origin
China

Dimensions

Width
1.48 in
Height
47.72 in
Length
23.74 in

Details

Item
Cylinder Downlight
Watts
60W/80W/100W
Lumens
14000
Finish
Bronze
Color Temp.
30K/40K/50K

Description

  • •Ideal for general site lighting, alleys, loading docks, doorway, pathway, and parking areas. Great for use with motion sensors or another instant on/off controls.
  • •Die-Cast Aluminum With Powder Coat Finish (Dark Bronze)
  • •High Light Transmittance, Anti-UV and Fire Resistant PC Lens
  • •Wattage: 60W/80W/100W
  • •Multi CCT and Power (Switches are inside fixture)
  • •Color Temperatures: 3000K/4000K/5000K

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.