LED Multi-CCT Modern Flush Mount Drum Lights, 25W, 3000K/4000K/5000K, 2350LM, 120-277V, 13 inch

  • Mfr # FCD-13-MCT-BG

  • Zoro # G111695123


product price:  $104.99
/ea
Free Shipping & Returns

Key Features

Lumens
2350
Finish
Gold
Color Temp
3000K/4000K/5000K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FCD-13-MCT-BG
Zoro #
G111695123
UPC #
845060087574
Country of Origin
China

Details

Lumens
2350
Watts
25W
Finish
Gold
Item
Outdoor Garage Light
Color Temp
3000K/4000K/5000K

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.