LED Multi Power & CCT Back-Lit Troffer, 20W/30W/40W, 3500K/4000K/5000K, 1x4

  • Mfr # LTRB-1X4-MCTP

  • Zoro # G311672887


product price: $137.99
/ea
Free Shipping & Returns

Key Features

Lumens
4800
Color Temperature
35K/40K/50K
Width
3.35 in
Max. Fixture Wattage
20W/30W/40W
Length
7.09 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LTRB-1X4-MCTP
Zoro #
G311672887
UPC #
845060084962
Country of Origin
China

Dimensions

Width
3.35 in
Length
7.09 in
Depth
9.84 in

Details

Item
Outdoor Latern
Lumens
4800
Color Temperature
35K/40K/50K
Max. Fixture Wattage
20W/30W/40W
Housing Finish
White

Description

  • •This indoor commercial lighting is ideal for hotels, offices, retail outlets, restaurants, parking garages, storage rooms, conference rooms, education facilities, and more.
  • •White Finish
  • •Multi Color Temperature & Multi Power (Selectable Switch on Back of Fixture)
  • •Wattage: 20W/30W/40W
  • •Color Temperatures: 3500K/4000K/5000K
  • •1X4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.