
LED Multi Power & CCT Back-Lit Troffer, 20W/30W/40W, 3500K/4000K/5000K, 2x2
Mfr # LTRB-2X2-MCTP
Zoro # G911672898
product price: $137.99
/ea
Free Shipping & Returns
Key Features
Lumens
4400
Color Temperature
35K/40K/50K
Width
3.35 in
Length
7.09 in
Max. Fixture Wattage
20W/30W/40W
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LTRB-2X2-MCTP
Zoro #
G911672898
UPC #
845060084948
Country of Origin
China
Dimensions
Width
3.35 in
Length
7.09 in
Depth
9.84 in
Details
Item
Outdoor Latern
Lumens
4400
Color Temperature
35K/40K/50K
Max. Fixture Wattage
20W/30W/40W
Housing Finish
White
Description
- •This indoor commercial lighting is ideal for hotels, offices, retail outlets, restaurants, parking garages, storage rooms, conference rooms, education facilities, and more.
- •
- •
- •2X2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.