Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LED Multi Power & CCT Back-Lit Troffer, 30W/40W/50W, 3500K/4000K/5000K, 2x4

  • Mfr # LTRB-2X4-MCTP

  • Zoro # G611672891


product price: $342.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Lumens
5500
Color Temperature
35K/40K/50K
Width
1.77 in
Max. Fixture Wattage
30W/40W/50W
Length
10.83 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LTRB-2X4-MCTP
Zoro #
G611672891
UPC #
845060084955
Country of Origin
China

Dimensions

Width
1.77 in
Length
10.83 in
Depth
14.17 in

Details

Item
Outdoor Latern
Lumens
5500
Color Temperature
35K/40K/50K
Max. Fixture Wattage
30W/40W/50W
Housing Finish
White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.