This item is Discontinued.

Westgate LED Multi-Power High Lumen Flood Light Series, 300W/400W/500W/600W, 5000K, 84000LM, 100-277V LFX-XXL-300-600W-50K

This item is Discontinued.

Westgate

LED Multi-Power High Lumen Flood Light Series, 300W/400W/500W/600W, 5000K, 84000LM, 100-277V (Discontinued)

Mfr # LFX-XXL-300-600W-50K
Zoro # G011647048
UPC # 845060078442
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LFX-XXL-300-600W-50K
Zoro #
G011647048
UPC #
845060078442
Country of Origin
China

Dimensions

Width
3.54 in
Length
12.6 in
Depth
12.6 in

Details

Voltage
120-277V
Finish
Bronze
Color Temp.
5000K
Watts
600W
Lumens
84000
Item
High bay Light

Description

  • •Ideal for general site lighting, alleys, loading docks, doorway, pathway, and parking areas.
  • •Compatible with LFX Mounting Opitons
  • •70,000 Hours Rated Life • 7-Year Warranty

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.