LED Multi-Power High Lumen Flood Light Series, 300W/400W/500W/600W, 5000K, 84000LM, 480V
- Mfr # LFX-XXL-300-600W-50K-480V
- Zoro # G911647032
product price:
$
1,167.99
/ea
Free Shipping & Returns
Key Features
Voltage
480V
Finish
Bronze
Color Temp.
5000 K
Lumens
84000
Watts
600W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LFX-XXL-300-600W-50K-480V
- Zoro #
- G911647032
- UPC #
- 845060050363
- Country of Origin
- China
- Voltage
- 480V
- Finish
- Bronze
- Color Temp.
- 5000 K
- Item
- High bay Light
- Lumens
- 84000
- Watts
- 600W
Dimensions
- Width
- 12.13 in
- Depth
- 16.54 in
- Length
- 16.54 in
Description
- •Ideal for general site lighting, alleys, loading docks, doorway, pathway, and parking areas.
- •Compatible with LFX Mounting Opitons
- •70,000 Hours Rated Life • 7-Year Warranty
- •Input Voltage: 480v
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.