LED OUTDOOR DECORATIVE SQUARE SCONCE 12W 5CCT NON-DIM, ORB, 27K/30K/35K/40K/50K, Oil-rubbed bronze
- Mfr # LDSS-MCT5-ORB
- Zoro # G024885857
product price:Â
$
71.79
/ea
Key Features
Rated Life
>50000
Beam Angle
150°~160°
Voltage
120V
Width
5.0 in
CRI
80
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LDSS-MCT5-ORB
- Zoro #
- G024885857
- UPC #
- 845060081169
- Country of Origin
- China
Dimensions
- Width
- 5.0 in
- Height
- 8.7 in
- Length
- 9.3 in
Details
- Rated Life
- >50000
- Beam Angle
- 150°~160°
- Voltage
- 120V
- CRI
- 80
- IP Rating
- IP42
- Lumens
- 1200LM
- Item
- LED Outdoor Decorative Square Sconce 12W 5Cct Non-Dim
- Power Factor
- >90
- Finish
- Oil-rubbed bronze
- Color Temperature
- 2700 K, 3000 K, 3500 K, 4000 K, 5000 K
- Standards
- ETL, ES
- Housing Material
- Aluminum & Steel& acrylic
- Lighting Technology
- LED
- Operating Temp. Range
- -20 Degrees to 40 Degrees C
- Weight
- 2.91 lb
- Fixture Wattage
- 12W
Description
The Westgate LDSS-MCT5-ORB is a LED outdoor decorative square sconce 12w 5cct non-dim. It delivers 1200LM of 27K/30K/35K/40K/50K light at 12W. Operates on 120V input power. Constructed of aluminum & steel& acrylic in a oil-rubbed bronze finish. Key specifications: CRI 80, power factor >90, THD <20%, beam angle 150 Deg-160 Deg, operating temperature -20 DegC-40 DegC, >50000 rated life, IP42 ingress protection. Light source: LED. Certifications: ETL, ES.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.