LED Outdoor Sign Lights, White, 120W, 3000K, 120V

  • Mfr # LOHB-4FT-120W-30K-WH

  • Zoro # G111672919


product price:  $635.91
/ea
Free Shipping & Returns

Key Features

Finish
White
Lumens
15600
Watts
120W
Color Temp.
3000K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LOHB-4FT-120W-30K-WH
Zoro #
G111672919
UPC #
845060080537
Country of Origin
China

Details

Item
Flood Lights
Finish
White
Lumens
15600
Watts
120W
Color Temp.
3000K

Description

  • •This outdoor lighting is Ideal for Wall wash, sign, suspended outdoor/indoor lighting, small stadium and tracks
  • •Die-cast Aluminum with White Powder Coat Finish
  • •Removable Half Shroud Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.