LED Outdoor Sign Lights, White, 120W, 5000K, 120V

  • Mfr # LOHB-4FT-120W-50K-WH

  • Zoro # G311672924


product price:  $646.99
/ea
Free Shipping & Returns

Key Features

Finish
White
Lumens
15600
Color Temp.
5000K
Watts
120W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LOHB-4FT-120W-50K-WH
Zoro #
G311672924
UPC #
845060080544
Country of Origin
China

Details

Item
High bay Light
Finish
White
Lumens
15600
Color Temp.
5000K
Watts
120W

Description

  • •This outdoor lighting is Ideal for Wall wash, sign, suspended outdoor/indoor lighting, small stadium and tracks
  • •Die-cast Aluminum with White Powder Coat Finish
  • •Removable Half Shroud Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.