Skip to Main Content

Featured Categories

  • Tools & Machining
  • Shipping, Packaging & Office Supplies
  • Plumbing
  • Safety

Shop Categories

  • Abrasives & Polishers
  • Adhesives & Tapes
  • Electrical Supplies
  • Electronics
  • Fasteners
  • Food Service & Restaurant Supplies
  • Furniture, Linens & Decor
  • Grounds & Outdoor
  • Hardware & Building Materials
  • Heating & Cooling
  • Janitorial & Cleaning Supplies
  • Lab Equipment & Supplies
  • Lighting
  • Material Handling
  • Medical & Personal Care
  • Paint, Coatings & Supplies
  • Plumbing
  • Power Transmission
  • Pumps
  • Raw Materials
  • Safety
  • Shipping, Packaging & Office Supplies
  • Storage & Workspace
  • Test Instruments & Gauges
  • Tools & Machining
  • Vehicle Maintenance
  • Welding, Soldering & Brazing
  • About Us
  • Promo Codes
  • Contact Us
Added to Cart
FREE Shipping on orders over $50 after you .
Zoro Homepage
Clipboard Icon Quick Order

Top Support Links

Support Hub
Contact Us
Track my order
Start a return
Start a quote
View order history
Tax & Business Documents
Sell on Zoro
Cart Icon 0 Cart
  • Low prices on everyday needs. Shop Zoro Select
  • Don't miss these limited time offers. Shop All Deals
  • Get 30 days to pay with Net 30. Apply Now
  1. Home
  2. /
  3. Lighting
  4. /
  5. Lighting Parts & Accessories
  6. /
  7. Light Fixture Parts
  8. /
  9. LED PL Lamp, Long Horiz., 12W, (18W Repl.), G24D, Magnetic Ballast or AC, 1200Lm, 80CRI, UL, 4000K
Westgate LED PL Lamp, Long Horiz., 12W, (18W Repl.), G24D, Magnetic Ballast or AC, 1200Lm, 80CRI, UL, 4000K LPL-MB-9W-H-40K - main

Westgate

LED PL Lamp, Long Horiz., 12W, (18W Repl.), G24D, Magnetic Ballast or AC, 1200Lm, 80CRI, UL, 4000K

  • Mfr # LPL-MB-9W-H-40K

  • Zoro # G902638445


product price: $9.25
/ea

Key Features

  • Watts 12W
  • Material Aluminum And Pc
  • Voltage 120V~277VAC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Product Information

  • Brand Westgate
  • MFR # LPL-MB-9W-H-40K
  • Zoro # G902638445
  • UPC #
    845060008593
  • Country of Origin Unknown
  • Category Light Fixture Parts

Details

Watts 12W
Material Aluminum And Pc
Voltage 120V~277VAC

Description

Direct PL Lamp Replacement for fixtures with Electronic or Magnetic Ballasts
Lumens: 800LM (9W) and 1200LM (12W)
Magnetic-Ballast versions can also be connected to AC direct sockets with input voltage of 120~277V
PF: 90% +
CRI: >80
Beam angle: 150°
Lifespan: 50,000 Hours, about 50 times the life of average fluorescent PL lamps
Non-dimmable
Operating Temp: -4~+113oF
ETL listed
Long life reduced re-lamping cost
Contains No Mercury
Emits no UV/IR light
5-year warranty

Documents & Resources

  • Technical Guide Opens PDF in new window

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products

  • WESTGATE FML-R8-TRM-BR8" ROUND TRIM FOR FML-R8 SERIES -BLACK (FML-R8-TRM-BR)
  • WESTGATE DLSN4-27K6in DISK 15W 1000LM 120V CRI80 30K ES DIM (DLSN4-27K)
  • WESTGATE LED PL Lamp, Horiz., 9W, (13W Repl.), G24Q/GX24Q, Electronic Ballast, 800Lm, 80CRI, UL, 4000K (LPL-MB-14W-V-40K)
  • WESTGATE Westgate LEDR-8M-C Coupling For Connecting 2 Smd3528 Strips (LEDR-8M-C)
  • DIODE LED Tape Lights (DI-24V-STMLT4-30-016)
  • ILC Replacement for Integra PRO Xenon 350 Power Supply (PRO XENON 350 POWER SUPPLY INTEGRA)
  • ILC Replacement for Nuvo Lighting 045923707230, 6PK (045923707230 NUVO LIGHTING)
  • STANDARD RAPID START FLUORESCENT 120V-AC BALLAST (17A1004E)
  • ZORO SELECT Lamp Changer Head (2D007)
  • BLACK & DECKER CONTROL BOX for PureOptics LED Under Cabinet Light bars w/ Adjustable Color Temperature (LEDUC-CCTSENSR-B)
  • LEVITON 660 W, White, Medium Bi-Pin (G13) (13180-U)
  • HUBBELL WIRING DEVICE-KELLEMS Lamp Holder, 660 W Lamp (RL310)
  • ILC Replacement For BATTERIES AND LIGHT BULBS SOCKETQEW1 (WW-LX1K-2)
  • EKENA MILLWORK Traditional PVC Medallion (Canopies up to 7 1/2"), 13"OD x 3 1/2"ID x 1 1/4"P, Metallic Charcoal (CMP13TRCCH)
  • GORGEOUSGLOW Direct Connector- Gray (GO3014379)

Sign Up & Save

Take 10% off your next order when you sign up for Zoro emails. Subscribe now to receive your promo code via email.

Follow Us

  • Facebook
  • YouTube
  • LinkedIn
  • Instagram

Information

  • About Us
  • Accessibility
  • Careers
  • Inclusion
  • Giving Back
  • Resource Hub
  • Returns
  • Shipping

Shopping

  • Brands
  • Collections
  • My Account
  • Payments
  • Promo Codes
  • Sitemap
  • Track My Order

Services

  • Customer Service
  • FAQs
  • Net 30 Terms
  • Reseller Program
  • Sell on Zoro
  • Participate in Research

Zoro, Inc

Connect

Customer Service From Real People

  • Phone: (855) 289-9676
  • Contact Us

© 2011-2025 Zoro Tools, Inc. All rights reserved.
  • Terms & Conditions
  • Terms of Access
  • Privacy Policy
Zoro, Inc