Zoro Homepage

LED-PL1NKLLED DRIVER 100~130V INPUT, 24V OUTPUT, 8.3A OUTPUT, 200W

  • Mfr # LED-PL1NKL

  • Zoro # G102631031


product price: $53.55
/ea

Key Features

Voltage
120VAC
Watts
4W
Material
Plastic
IP Rating
IP65
Lumens
275LM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LED-PL1NKL
Zoro #
G102631031
UPC #
845060038033
Country of Origin
Unknown

Details

Voltage
120VAC
Watts
4W
Material
Plastic
IP Rating
IP65
Lumens
275LM

Description

Surface or Recessed Mount
Available in three colors: white, nickel, black
Durable polycarbonate housing
Clear acrylic lens
Color Temperature: 3000K
4-wa LED board, 275 lumens with internal driver Working voltage: 120V AC
Includes 6 . power cord with 15A plug (120V)
and rotary switch
Each puck comes with pre-installed 10-inch
linkable cord

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.