LED POST MOUNT LANTERN (MULTI COLOR TEMPERATURE), 12W, 3000K/4000K/5000K, Black
- Mfr # PML-MCT-BK
- Zoro # G324884574
product price:Â
$
106.99
/ea
Free Shipping & Returns
Key Features
Fixture Voltage
120V AC
CRI
>80
Operating Temp. Range
-4 Degrees to 104 Degrees F
IP Rating
IP65
Fixture Height
9.0 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PML-MCT-BK
- Zoro #
- G324884574
- UPC #
- 845060052367
- Country of Origin
- China
Dimensions
- Fixture Height
- 9.0 in
- Length
- 15.5 in
- Width
- 9.0 in
Details
- Fixture Voltage
- 120V AC
- CRI
- >80
- Operating Temp. Range
- -4 Degrees to 104 Degrees F
- IP Rating
- IP65
- Max. Fixture Wattage
- 12W
- Fixture Housing Material
- Aluminum Housing
- Lumens
- 1200LM
- Housing Finish
- Black
- Color Temperature
- 3000 K, 4000 K, 5000 K
- Rated Life
- 50,000hr
- Standards
- ETL
- Weight
- 2.58 lb
- Power Factor
- 0.95
- Item
- LED Post Mount Lantern (Multi Color Temperature)
- Lighting Technology
- 2835 SMD
Description
The Westgate PML-MCT-BK is a LED post mount lantern (multi color temperature). It delivers 1200LM of 3000K/4000K/5000K light at 12W. Operates on 120VAC input power. Constructed of aluminum housing in a black finish. Key specifications: CRI >80, power factor 0.95, operating temperature -4 DegF to 104 DegF, 50,000hr rated life, IP65 ingress protection. Light source: 2835 SMD. Certifications: ETL.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.