LED Power & 3CCT Selectable Traditional Wall Pack w/ Photocell, 45-85W, Black

  • Mfr # WMXE-MD-45-85W-MCTP-P-BK

  • Zoro # G911646929


product price:  $213.99
/ea
Free Shipping & Returns

Key Features

Width
1.97 in
Height
46.65 in
Length
24 in
Watts
45W/65W/85W
Lumens
11900
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WMXE-MD-45-85W-MCTP-P-BK
Zoro #
G911646929
UPC #
845060087420
Country of Origin
China

Dimensions

Width
1.97 in
Height
46.65 in
Length
24 in

Details

Item
Cylinder Downlight
Watts
45W/65W/85W
Lumens
11900
Finish
Black
Color Temp.
30K/40K/50K
Fixture Housing Color
Black

Description

  • •Ideal for general site lighting, alleys, loading docks, doorway, pathway, and parking areas.
  • •ADC12 Aluminum Heat Sink, Outdoor Powder Coating
  • •Prismatic Borosilicate Glass Lens
  • •Wattage: 45/65/84W
  • •Multi Power (Switch is inside fixture)
  • •Color Temperatures: 3000K/4000K/5000K
  • •w/ Photocell + Black Finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.