Zoro Homepage

LED Power Adjustable Recessed Light, 8W/10W/13W, 5CCT

  • Mfr # RDPS4-MCTP

  • Zoro # G511647081


product price: $13.39
/ea

Key Features

Lumens
1040
Length
23.74 in
Width
1.48 in
Height
47.72 in
Color Temp.
27K/30K/35K/40K/50K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RDPS4-MCTP
Zoro #
G511647081
UPC #
845060085129
Country of Origin
China

Dimensions

Length
23.74 in
Width
1.48 in
Height
47.72 in

Details

Item
Vapor Proof Light
Lumens
1040
Color Temp.
27K/30K/35K/40K/50K
Max. Wattage
8W/10W/13W
Finish
White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.