
LED Power & CCT Selectable Seaside 45-Degree Arm Light
Mfr # WSX-20-40W-MCTP-45DA
Zoro # G411673012
product price: $177.99
/ea
Free Shipping & Returns
Key Features
Width
10.2 in
Height
10 in
Length
4 in
Watts
20W/30W/40W
Finish
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WSX-20-40W-MCTP-45DA
Zoro #
G411673012
UPC #
845060093513
Country of Origin
China
Dimensions
Width
10.2 in
Height
10 in
Length
4 in
Details
Item
Cylinder Downlight
Watts
20W/30W/40W
Lumens
4000
Finish
Black
Color Temp.
30K/40K/50K
Description
- •Ideal For General Site Lighting, Residential Buildings, Doorway, Pathway And Parking Areas.
- •Aluminum Housing And Steel Back Plate
- •White Glass Lens
- •Wattage: 20W/30W/40W
- •Multi CCT Power Switch Is Inside Fixture
- •Color Temperatures: 3000K/4000K/5000K
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.