
LED Power & CCT Selectable UFO Highbay, 80W/110W/150W, 5CCT, Black
Mfr # UHXE-80-150W-MCTP4-SR
Zoro # G111672933
product price: $116.99
/ea
Free Shipping & Returns
Key Features
Lumens
21000
Color Temperature
30K/35K/40K/50K
Max. Fixture Wattage
80W/110W/150W
Length
23.74 in
Height
47.72 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UHXE-80-150W-MCTP4-SR
Zoro #
G111672933
UPC #
845060088045
Country of Origin
China
Dimensions
Length
23.74 in
Height
47.72 in
Width
1.48 in
Details
Lumens
21000
Color Temperature
30K/35K/40K/50K
Max. Fixture Wattage
80W/110W/150W
Item
Sports Light
Finish
Black
Description
- •In a aluminium shell designed for heat dissipation, UHXE is IP65 water resistant rated and ideal for general site lighting, alleys, loading docks, doorways, pathways, parking areas, warehouses and storage buildings.
- •Aluminum Heat Sink, Outdoor Powder Coating Finish
- •Optical Lens: PC Materials High Light Transmittance, Anti-UV, Fire-Resistant
- •Multi Color Temperature & Multi Power (Selectable Switch Located On The Driver Housing)
- •Wattage: 80W/110W/150W
- •Color Temperatures: 3000K/3500K/4000K/5000K
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.