LED Power & CCT Selectable UFO Highbay, 80W/110W/150W, 5CCT, White

  • Mfr # UHXE-80-150W-MCTP4-SR-WH

  • Zoro # G611672938


product price: $164.99
/ea
Free Shipping & Returns

Key Features

Lumens
21000
Color Temperature
30K/35K/40K/50K
Max. Fixture Wattage
80W/110W/150W
Height
47.72 in
Width
1.48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
UHXE-80-150W-MCTP4-SR-WH
Zoro #
G611672938
UPC #
845060088052
Country of Origin
China

Dimensions

Height
47.72 in
Width
1.48 in
Length
23.74 in

Details

Lumens
21000
Color Temperature
30K/35K/40K/50K
Max. Fixture Wattage
80W/110W/150W
Item
Solar Area Light
Finish
White

Description

  • •In a aluminium shell designed for heat dissipation, UHXE is IP65 water resistant rated and ideal for general site lighting, alleys, loading docks, doorways, pathways, parking areas, warehouses and storage buildings.
  • •Aluminum Heat Sink, Outdoor Powder Coating Finish
  • •Optical Lens: PC Materials High Light Transmittance, Anti-UV, Fire-Resistant
  • •Multi Color Temperature & Multi Power (Selectable Switch Located On The Driver Housing)
  • •Wattage: 80W/110W/150W
  • •Color Temperatures: 3000K/3500K/4000K/5000K

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.