Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LED PUCK LIGHT 4W (8LED CHIPS), 275LUMENS, PLASTIC, 120V, 2 5/8"X1 13/16", WHITE

  • Mfr # LED-PL3NKL

  • Zoro # G002630912


product price: $115.99
/ea
Free Shipping & Returns

Key Features

Voltage
120VAC
Watts
3 x 4W
Material
Plastic
Lumens
3 x 275LM
IP Rating
IP65
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LED-PL3NKL
Zoro #
G002630912
UPC #
845060038064
Country of Origin
Unknown

Details

Voltage
120VAC
Watts
3 x 4W
Material
Plastic
Lumens
3 x 275LM
IP Rating
IP65

Description

Surface or Recessed Mount
Available in three colors: white, nickel, black
Durable polycarbonate housing
Clear acrylic lens
3 pcs. 4-wa LED pucks, 275 lumens each
3 puck lights pre-linked
Working voltage: 120V AC
Includes 6 . power cord with 15A plug (120V)
Wire length between each puck light is 52 inches Integral power switch on plug

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.