LED Ribbon 2835 120LED 2700K IP67 CRI>90. 24V19W/m. 10MM PCB led strip 440 lm/Ft 5.8W/Ft

  • Mfr # ULR-OT-16F-XHO-40K

  • Zoro # G602631272


product price:  $102.99
/ea
Free Shipping & Returns

Key Features

Voltage
24VDC
Lumens
450LM/FT
IP Rating
IP54
Watts
5.8W/FT
CRI
90
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ULR-OT-16F-XHO-40K
Zoro #
G602631272
UPC #
845060048360
Country of Origin
Unknown

Details

Voltage
24VDC
Lumens
450LM/FT
IP Rating
IP54
Watts
5.8W/FT
CRI
90
Material
PCB

Description

Material: silicon copper membrane
LED: SMD2835 chip spaced 5/8" on center, 37 per foot, 0.24 watts each chip
Dimmable using a magnetic driver
Cutting increment: Every 4 inches
Working voltage: 24V DC (LED driver required)
Power: 5.8 watts per foot
Lumens: 450 lumens per foot, 12.2 LM per LED
CRI: 90
Max run: 16.4'
120Âo beam angle
3M double sided tape is preinstalled
Includes 1 female ribbon-to-power supply connector (Prewired) and 1 male plug for connection to next ribbon (Prewired)
IP67
5-year warranty

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products