Shop WESTGATE
See all product information
Create Account
LED Ribbon 2835 120LED 5000K IP20 CRI>90. 24V 28.8W/m. 10MM PCB led strip 700 lm/Ft 8.8W/Ft
- Mfr # ULR-IP54-16F-HO-30K
- Zoro # G602631159
product price:
$
107.99
/ea
Free Shipping & Returns
Key Features
Voltage
24VDC
Lumens
310LM/FT
Watts
4.4W/FT
IP Rating
IP66
CRI
90
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ULR-IP54-16F-HO-30K
- Zoro #
- G602631159
- UPC #
- 845060052497
- Country of Origin
- Unknown
- Voltage
- 24VDC
- Lumens
- 310LM/FT
- Watts
- 4.4W/FT
- IP Rating
- IP66
- CRI
- 90
- Material
- PCB
Description
LED: SMD2835 chip spaced 5/8 on center, 19 LED per foot, 0.24 watts each chip
Dimmable using a magnetic driver
Cutting increment: Every 4 inches
Working voltage: 24V DC (LED driver required)
Power: 4.4 watts per foot
Lumens: 350 lumens per foot, 18.5 LM per LED
CRI: 90
Max run: 20'
120o beam angle
3M double sided tape is preinstalled
Includes 1 female ribbon-to-power supply connector (Prewired) and 1 male plug for connection to next ribbon (Prewired)
Operating temperature: -4°F - 104°F
IP54
5-year warranty
Dimmable using a magnetic driver
Cutting increment: Every 4 inches
Working voltage: 24V DC (LED driver required)
Power: 4.4 watts per foot
Lumens: 350 lumens per foot, 18.5 LM per LED
CRI: 90
Max run: 20'
120o beam angle
3M double sided tape is preinstalled
Includes 1 female ribbon-to-power supply connector (Prewired) and 1 male plug for connection to next ribbon (Prewired)
Operating temperature: -4°F - 104°F
IP54
5-year warranty
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.