Shop WESTGATE

LED Ribbon 2835 60LED 4000K IP67 CRI>90. 24V 14.4W/M 10MM PCB led strip 330 lm/Ft 4.4W/Ft

  • Mfr # ULR-OT-16F-HO-RGBW

  • Zoro # G402631069


product price:  $167.99
/ea
Free Shipping & Returns

Key Features

Voltage
24VDC
Lumens
225LM/FT
Watts
5.8W/FT
IP Rating
IP66
CRI
90
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ULR-OT-16F-HO-RGBW
Zoro #
G402631069
UPC #
845060025972
Country of Origin
Unknown

Details

Voltage
24VDC
Lumens
225LM/FT
Watts
5.8W/FT
IP Rating
IP66
CRI
90

Description

LED: SMD5050RGBW chip spaced 5/8" on center, 19 per foot, 0.31 watts each
Dimmable using a magnetic driver
With RGBW controller controls all functions
Cutting increment: Every 4 inches
Working voltage: 24V DC (LED RGBW driver required)
24V ribbons have longer run capability compared to 12V.
Power: 5.8 watts per foot, 95 watts per 16.4 foot roll
Roll length: 16 feet-5 inches
Lumens: 225 lumens per foot, 11.9 lumens per LED, 3690 lumens per roll
CRI: 90
Max run: 20'
120° beam angle
Includes (connected 1 female ribbon-to-power supply connector) and 1 male plug for connection to next ribbon
5-year warranty

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.