Zoro Homepage

LED Rotatable White Wall Pack, 60W, 3000K/4000K/5000K, White

  • Mfr # LW360-60W-MCT-WH-G2

  • Zoro # G011646997


product price: $193.99
/ea
Free Shipping & Returns

Key Features

Width
1.37 in
Height
12 in
Length
9.85 in
Watts
60W
Lumens
7800
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LW360-60W-MCT-WH-G2
Zoro #
G011646997
UPC #
845060072228
Country of Origin
China

Dimensions

Width
1.37 in
Height
12 in
Length
9.85 in

Details

Item
Vanity Light
Watts
60W
Lumens
7800
Finish
White
Color Temp.
30K/40K/50K

Description

  • •Ideal for general site lighting, alleys, loading docks, doorways, pathways and parking areas.
  • •Wattage: 60W
  • •Color Temperatures: 3000K/ 4000K/ 5000K
  • •Gen. 2
  • •White Finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.