Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LED Round Disk Light, 20W/25W/32W, 120-277V, 6 inch

  • Mfr # DLS6-MCT

  • Zoro # G211695160


product price: $32.66
/ea

Key Features

Length
18 in
Height
18 in
Lumens
1000
Watts
15W
Color Temp
3000K/4000K/5000K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DLS6-MCT
Zoro #
G211695160
UPC #
845060057331
Country of Origin
China

Dimensions

Length
18 in
Height
18 in

Details

Lumens
1000
Watts
15W
Finish
White
Item
Recessed Lighting
Color Temp
3000K/4000K/5000K

Description

  • •Disk lights have been designed to be a flexible lighting solution for retrofit and new construction applications, Ideal for closets, storage areas, attics, corridors, or general lighting solutions for residential and commercial applications.
  • •Die-cast Aluminum. Powder-Coated
  • •Closed Cell Neoprene Foam Gasket
  • •Multi CCT (Selectable Switch on LED Board Under the Lens)
  • •Wattage: 15W
  • •Color Temperatures: 3000K/ 4000K/ 5000K

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.