LED SIGN TUBE 6FT 31W 6500K R17D SINGLE-DOUBLE ENDED 125 LM-W, Transparent
- Mfr # T8HO-R17D-6FT-65K-360D
- Zoro # G324886790
product price:Â
$
41.79
/ea
Sold in multiples of 10 for
$417.90
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T8HO-R17D-6FT-65K-360D
- Zoro #
- G324886790
- UPC #
- 840378320870
- Country of Origin
- Viet Nam
Description
The Westgate T8HO-R17D-6FT-65K-360D is a LED sign tube 6ft 31w 6500k r17d single-double ended 125 lm-w. It delivers 125LM/W of 6500K light at 31W. Operates on 120-277V input power. Constructed of aluminium+pc in a transparent finish. Key specifications: CRI 80, power factor >0.90, THD <20%, beam angle 360 Deg, operating temperature -4 DegF to 113 DegF, 50,000hr rated life. Light source: HL/SR 2835. Lens: PC lens. Certifications: ETL.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.