Shop WESTGATE
Create Account
***DLC when type B ***LED T8 8Ft, 100-277 AC, 40W, 4400Lm+-, 5000K, 32x2362MM, UL, CRI80 CLEAR LENS
- Mfr # T8-HL-8FT-40W-50K-C
- Zoro # G624886353
product price:Â
$
34.79
/ea
Sold in multiples of 12 for
$417.48
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T8-HL-8FT-40W-50K-C
- Zoro #
- G624886353
- UPC #
- 845060062069
- Country of Origin
- China
Description
The Westgate T8-HL-8FT-40W-50K-C is a ***dlc when type b ***led t8 8ft. It delivers 4600LM of 5000K light at 40W. Operates on 120-277VAC input power. Constructed of aluminum+pc in a oxidized finish. Key specifications: CRI >80, power factor >0.9, THD <20%, beam angle 120 Deg, operating temperature -20 DegC-45 DegC, 50,000hr rated life, IP20 ingress protection. Light source: LED. Lens: Clear. Certifications: DLC.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.