
LED Street/Roadway Light with NEMA Twist-Lock Photocell Socket, 80W/100W/150W/200W, 5000K
Mfr # STL4-80-200W-50K
Zoro # G611673201
product price: $667.99
/ea
Free Shipping & Returns
Key Features
Length
23.74 in
Width
1.48 in
Lumens
28000
Fixture Wattage
80W/100W/150W/200W
Housing Finish
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
STL4-80-200W-50K
Zoro #
G611673201
UPC #
845060088533
Country of Origin
China
Dimensions
Length
23.74 in
Width
1.48 in
Depth
47.72 in
Details
Item
Up/Down Panel Light
Voltage
120-277V
Lumens
28000
Fixture Wattage
80W/100W/150W/200W
Housing Finish
Gray
Color Temperature
5000K
Description
- •This outdoor lighting is ideal for general site lighting, street, roadway, alleys, loading docks, doorway, pathway, and parking areas
- •Light Grey Finish
- •With NEMA twist-lock Photocell Socket (Shorting Cap included)
- •MP: Multi-Power Switch Is Located On The Back Of The Fixture
- •Wattage: 80W/100W/150W/200W
- •Color Temperatures: 3000K/5000K
- •Voltage: 120-277V; 60Hz AC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.