Zoro Homepage

LED Strip Light with Emergency & Sensor, 80W, 3500K/4000K/5000K

  • Mfr # LSL-8FT-80W-MCT-D-EM-SEN

  • Zoro # G011672910


product price: $573.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Lumens
8400
Color Temp.
35K/40K/50K
Fixture Wattage
80W
Height
18 in
Width
1.37 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LSL-8FT-80W-MCT-D-EM-SEN
Zoro #
G011672910
UPC #
845060086027
Country of Origin
China

Dimensions

Height
18 in
Width
1.37 in
Length
9.85 in

Details

Lumens
8400
Color Temp.
35K/40K/50K
Fixture Wattage
80W
Housing Finish
White
Item
Lighted Mirror

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.