Shop WESTGATE
Create Account
LED SUSPENDED 2/3 PERFORATED BASKETLIGHT, 60W, 35K/40K/50K, White
- Mfr # SCPL-UD-4FT-60W-MCT-D
- Zoro # G824886733
product price:Â
$
247.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SCPL-UD-4FT-60W-MCT-D
- Zoro #
- G824886733
- UPC #
- 840378304092
- Country of Origin
- China
Description
The Westgate SCPL-UD-4FT-60W-MCT-D is a LED suspended 2/3 perforated basketlight. It delivers 4400LM/2100LM of 35K/40K/50K light at 60W. Operates on 120-277V input power. Constructed of aluminum in a white finish. Dimming: 0-10V Dimmable. Key specifications: CRI 80, power factor >0.92, THD <19, beam angle H360.0 V360.0, operating temperature -30-+40, >5whr rated life, IP20 ingress protection, BUG rating B1 U5 G1. Light source: 0. Lens: 0. Certifications: UL.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.