Zoro Homepage

LED Wall Sconce, Crest Series, Silver Lunette, 10W, 900LM, 100-277V

  • Mfr # CRE-01-SIL

  • Zoro # G211647442


product price: $94.19
/ea
Free Shipping & Returns

Key Features

Finish
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CRE-01-SIL
Zoro #
G211647442
UPC #
845060018561
Country of Origin
China

Details

Finish
Silver

Description

  • •Ideal for general site lighting, residential houses, doorway.
  • •Die-cast Aluminum weatherproof housing, steel backplate, Aluminum Trim (Dark Bronze or Silver)
  • •Color Temperature: 3000K/4000k/5000k
  • •IP Rating: IP65, Suitable for wet locations

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.