LED Wall Sconce, Crest Series, Silver Passage, 10W/20W, 900/1800LM, 100-277V
Mfr # CRE-07-SIL
Zoro # G511647135
product price: $94.19
/ea
Free Shipping & Returns
Key Features
Finish
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CRE-07-SIL
Zoro #
G511647135
UPC #
845060018707
Country of Origin
China
Details
Finish
Silver
Description
- •Ideal for general site lighting, residential houses, doorway.
- •Die-cast Aluminum weatherproof housing, steel backplate, Aluminum Trim (Dark Bronze or Silver)
- •Color Temperature: 3000K/4000k/5000k
- •IP Rating: IP65, Suitable for wet locations
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.