Shop WESTGATE
See all product information
Create Account
LED X-Gen Bullet Flood Lights with Integrated Photocell, Black, 10W/20W/30W, 3000K/4000K/5000K, 12V
- Mfr # FLVXPRO-MD-10-30W-MCTPB-BK
- Zoro # G711647287
product price:
$
265.99
/ea
Free Shipping & Returns
Key Features
Watts
10W/20W/30W
Color
Black
Lumens
2700
Color Temp.
3000 K, 4000 K, 5000 K
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FLVXPRO-MD-10-30W-MCTPB-BK
- Zoro #
- G711647287
- UPC #
- 845060050448
- Country of Origin
- China
Details
- Watts
- 10W/20W/30W
- Color
- Black
- Item
- Hazardous Location Lights
- Finish
- Black
- Lumens
- 2700
- Color Temp.
- 3000 K, 4000 K, 5000 K
Description
- •The fixture has classic traditional appearance, professional light distribution design, 90-degree beam angle, ideal for park landscaping, garden, architectural landscape lighting, suitable for wet locations
- •Body Material:Aluminum
- •Housing Finish:Black
- •Voltage: 120-277V
- •Wattage:10/20/30 Selectable
- •3CCT Color Temp: 3000K/4000K/5000K