Zoro Homepage

LESW-12W-50K-PREF. TFX-2-LED

  • Mfr # LESW-12W-50K-P

  • Zoro # G302638106


product price: $51.79
/ea

Key Features

Watts
12W
Lumens
1300LM
CRI
>80
Color
Dark Bronze
Material
Die-Cast Aluminum With Powder Coat Finish
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LESW-12W-50K-P
Zoro #
G302638106
UPC #
845060016550
Country of Origin
Unknown

Details

Watts
12W
Lumens
1300LM
CRI
>80
Color
Dark Bronze
Material
Die-Cast Aluminum With Powder Coat Finish
Voltage
120VAC
IP Rating
IP20

Description

ADC12 Aluminum heat sink, outdoor powder coated
Optical Lens: High transmittance PC, Anti-UV & Fire resistant
Includes pre-wired photo electric control, prewired to 120 volts AC
120V AC, 60Hz
Non-cutoff optics ideal for maximum light distribution
CRI: >80
Power Factor: 95%
Operating Temp: -40°F to 104°F
70,000 hour rated life
7-year warranty
Suitable for Wet Locations, IP54

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.