LESW-20W-30K-P-WHMODERN LED SMALL NON-CUTOFF WALL PACK WITH PHOTOCELL

  • Mfr # LESW-20W-30K-P-WH

  • Zoro # G802631294


product price:  $60.55
/ea

Key Features

Voltage
120VAC
Watts
20W
Lumens
2300LM
CRI
>80
IP Rating
65
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LESW-20W-30K-P-WH
Zoro #
G802631294
UPC #
845060048896
Country of Origin
Unknown

Details

Voltage
120VAC
Watts
20W
Lumens
2300LM
CRI
>80
IP Rating
65
Material
Die-Cast Aluminum With Powder Coat Finish
Color
White

Description

ADC12 Aluminum heat sink, outdoor powder coated
Optical Lens: High transmittance PC, Anti-UV & Fire resistant
Includes pre-wired photo electric control, prewired to 120 volts AC
120V AC, 60Hz
Non-cutoff optics ideal for maximum light distribution
CRI: >80
Power Factor: 95%
Operating Temp: -40°F to 104°F
70,000 hour rated life
7-year warranty
Suitable for Wet Locations, IP54

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.