Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LF12-6W-50K-KN12-VOLT AC/DC LED GARDEN LIGHT

  • Mfr # LF12-6W-50K-KN

  • Zoro # G402638266


product price: $58.49
/ea

Key Features

Watts
6W
Lumens
450LM
Color
Bronze
Voltage
12V AC/DC
CRI
>80
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LF12-6W-50K-KN
Zoro #
G402638266
UPC #
845060048742
Country of Origin
Unknown

Details

Watts
6W
Lumens
450LM
Color
Bronze
Voltage
12V AC/DC
CRI
>80
Material
Adc 12 Cast Aluminum With Powder Coat
IP Rating
IP20

Description

Wattage6W Lumens450LM Voltage12 VAC/DC (Tolerance3 VAC/DC) Color Temp2700K (27K), 3000K Warm White (30K), 4000K (40K), 5000K Cool White (50K) Beam Angle45Âo Light SourceCOB Technology with Smooth Aluminum Refl ector (Non-dimmable) Housing / FinishADC 12 Cast Aluminum with Powder Coat (Bronze Finish) LensGlass Lens

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.