
LF12-6W-RGBW-KN12-VOLT AC/DC LED GARDEN LIGHT
Mfr # LF12-6W-RGBW-KN
Zoro # G102638405
product price: $38.29
/eaKey Features
Watts
6W
Lumens
450LM
IP Rating
IP20
Voltage
12V AC/DC
Color
Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
LF12-6W-RGBW-KN
Zoro #
G102638405
UPC #
845060048759
Country of Origin
Unknown
Details
Watts
6W
Lumens
450LM
IP Rating
IP20
Voltage
12V AC/DC
Color
Bronze
CRI
>80
Material
Adc 12 Cast Aluminum With Powder Coat
Description
Wattage6W Lumens400~450LM Voltage12 VAC/DC (Tolerance3 VAC/DC) Color TempRGB + W(3000K) Beam Angle45Âo Light SourceCOB Technology with Smooth Aluminum Refl ector (Non-dimmable) Housing / FinishADC 12 Cast Aluminum with Powder Coat (Bronze Finish) LensGlass Lens
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.